Commercial Grills & Smokers
Brand
Width
Material
Height
Color
Price
Related Products
✓ Heavy-duty stainless steel interior & exterior that is easy to keep clean ✓ Menu guide with 6-minute dial timer eliminates confusion ✓ Easily accommodates a 12" platter This commercial-grade 1000-watt microwave is ideal for quickly & efficiently reheating food like soups, sandwiches, prepackaged meals, and beverages in high-traffic environments like kitchens, break rooms, convenience stores, and cafeterias. A sturdy handle on the see-through door offers simple pull-to-open functionality, so it's easy to open with one hand. When in operation, an interior ...
2100 Watt Microwave 0.6 Cubic Foot Capacity The Panasoinic microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. This Panasonic commercial microwave fits a 6" deep 1/2 size food pan with cover table pan with cover. A see-through oven door for quick viewing of contents. The easy grip door handle offers fast and durable door opening. This microwave offers 0.6 cubic foot capacity, top and bottom energy feed and is made with a stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, ...
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation.Small carts fit the 4 oz popcorn machines. The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit.This design results in a classic, elegant look ...
Sharp Commercial Microwave Oven, Medium Duty, 1000W, S/S, 20-1/2"W x 12-1/8"H x 16"D This medium-duty commercial microwave features the durable quality and easy maintenance of a stainless steel interior. The cost-efficient R-21LCF also has a super-rugged grab handle, designed to withstand a lifetime. Features: 1000 Watts Stainless steel door, timer panel & cavity 1.0 Cubic foot usable space Stainless steel interior finish Trigger switch door handle Stainless steel cabinet Durable, side-hinged, see-thru door 6 Minutes manual dial timer Timer heating-time guide Timer resets to 0 when door ...
2,100 Watt Microwave 0.8 Cubic Foot Capacity Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.8 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display and 60 ...