Rubbermaid® 10" Replacement Wheel
Write a Review
|
Questions & Answers (0)
Product Description
10" Wheel
Replacement part fits Rubbermaid FG9T1300BLA and FG9T1700BLA
Replacement part fits Rubbermaid FG9T1300BLA and FG9T1700BLA
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 3.75 in |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Material | Rubber |
| Description | 10In Wheel |
| Color | Gray |
| Manufacturers Part Number | FG9T13L30000 |
| For Use With | FG9T1300BLA, FG9T1700BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |