- Axle Replacement for all 5" x 2", 6" x 2" and 8" x 2" White Poly Wheels used on our Truck Models: TKS05001, TKS05002, TKS08001 and TKS08002.
- Axle Assembly includes: 3/4" O.D. x 1/2" I.D. x 2 5/16" Long Delrin Spanner Bushing, 3" Zerk Fitted Stainless Axle Bolt, Washer and Nut.
Replacement Greaseable Axel WC301003 for DC Tech White Poly Wheels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3/4 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Box Truck |
| Material | Stainless Steel |
| Color | White |
| Manufacturers Part Number | WC301003 |
| Brand | DC Tech Inc. |