Rubbermaid® 4" Swivel Plate Caster with Hardware for Standard Duty Tilt Trucks
Write a Review
|
Questions & Answers (0)
Product Description
4" Caster for the 3/4" Utility Tilt Truck
Replacement part fits Rubbermaid FG101100BLA , FG264600BLA and FG9T1300BLA
Includes: 1- 4" Caster, 4- Screws
Substitute for FG1011M20000 Caster Dimensions Overall Dimensions = 5"L x 2.5"W x 5.5"H Wheel Diameter = 4" Tread Width = 1" Plate Dimensions = 2.5"x3.625" Slot Spacing = 1.75"x3" Slot Width = .25"
Replacement part fits Rubbermaid FG101100BLA , FG264600BLA and FG9T1300BLA
Includes: 1- 4" Caster, 4- Screws
Substitute for FG1011M20000 Caster Dimensions Overall Dimensions = 5"L x 2.5"W x 5.5"H Wheel Diameter = 4" Tread Width = 1" Plate Dimensions = 2.5"x3.625" Slot Spacing = 1.75"x3" Slot Width = .25"
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 5.5 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel |
| For Use With | FG101100BLA, FG9T1300BLA |
| Casters | Plate |
| Material | TPR |
| Description | 4In Swivel Plate Caster W/Hardware |
| Manufacturers Part Number | FG1011L20000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |