An CN03NRP100SWHK04 3" x 1" NeoTech Caster - swivel with hollow kingpin and neoprene wheel with ball bearings.
MedCaster 3" NeoTeq Caster with Hallow Kingpin Swivel, 175 Lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
| Height | 3 in |
| Weight Capacity | 175 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
| Stem Width | 3/8 in |
Product Details
| Assembly Required | No |
| Color | Silver |
| Series | CN |
| Caster Type | Swivel |
| Material | Neoprene |
| Hub Type | Neoprene |
| Manufacturers Part Number | CN03NRP100SWHK04 |
| Brand | MedCaster |
Warranty
| Warranty | 1 yr |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Caster Kit, includes: set of (4) swivel ...
Metro 5" Plated stem casters with high modulus donut wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Plated caster horns and hardware. Bumper included with each caster. 5" diameter high modulus donut wheel tread with 1-1/4" face. Material - Heavy gauge cold rolled steel nickel plated horn, advantage high modulus gray thermoplastic rubber ...
Caster Kit for the Flat Shelf Carts. Rubbermaid replacement part reference number: 3485097 Replacement part fits Rubbermaid FG450088BEIG , FG450089BEIG , FG450500BEIG , FG452088BLA , FG452089BLA , FG452500BEIG , FG452589BLA , FG1869451 and FG450027BLA Includes mounting hardware (24 each ¼" – 14x 1" Phillips Head Screws) Made of Thermo-Plastic Rubber Wheel color = gray Hub color = black Diameter = 5" Tread width = .88" Kit includes 2 swivel and 2 rigid casters Wheels are non-marking Plate =3.625"x2.5" with 4 holes Overall height = 5.81" 125 lb min load capacity Zinc plated Slot spacing - ...
This heavy duty, easy rolling, well built, long lasting caster fits all Snap-Loc Dolly System products and is the perfect replacement caster for upgrading other dollies and carts. The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that ...
Metro 5" Polymer stem casters with antimicrobial polyurethane wheel treads for Super Erecta industrial wire shelving racks. Innovative polymer stem casters offer corrosion resistance and enhanced durability. Appropriate for all medium-duty mobile applications. Not suitable for cart wash and autoclave applications. All-polymer horn, stainless axle, and hardware. Bumper included with each caster. 5" diameter antimicrobial polyurethane flat wheel tread with 1-1/4" face. Material - Nylon horn with nickel plated cold rolled steel stem & stainless steel c-ring, antimicrobial polyurethane flat ...