Rubbermaid® 4" Swivel Stem Caster Rubbermaid® Tilt Trucks
Write a Review
|
Questions & Answers (0)
Product Description
4" swivel stem caster for Rubbermaid® tilt truck. Rubbermaid replacement part reference number: 209T1700
Replacement part fits Rubbermaid FG9T1700BLA Caster Dimensions: Wheel Diameter =4" Tread Width = 1" Stem Height = .75"
Replacement part fits Rubbermaid FG9T1700BLA Caster Dimensions: Wheel Diameter =4" Tread Width = 1" Stem Height = .75"
PRICE
$21.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 2 in |
| Height | 5.75 in |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG9T1700BLA |
| Casters | Stem |
| Material | Rubber |
| Description | 4In Swivel Stem Caster |
| Manufacturers Part Number | FG9T17L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |