- Replacement part fits Rubbermaid® FG444100BLA, FG446300BLA, FG446400BLA, FG446800BLA, FG446900BLA, FG447100BLA, FG448200BLA, FG448300BLA, 2154626 and 2154629
- 2 - 2" x 8" Swivel Casters
- 2 - 2" x 8" Rigid Casters
- 16 - 3/8"-11 X 2.5" Lag Screw
- 16 - .375 Type A Washer
Rubbermaid® 8" Polyolefin Swivel & Rigid Casters with Hardware, Set of 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 2 in |
| Height | 8 in |
| Weight Capacity | 2500 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 8 in |
| Caster Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyolefin |
| Color | Black/Silver |
| Caster Type | 2 Swivel & 2 Rigid |
| For Use With | FG444100BLA, FG446300BLA, FG446400BLA, FG446800BLA, FG446900BLA, FG447100BLA |
| Material | Polyolefin |
| Package Quantity | 4 |
| Manufacturers Part Number | FG4441L10000 |
| Brand | Rubbermaid |