Rubbermaid® 5" Swivel Stem Caster with Hardware Includes (1) Caster and (1) Nut
Write a Review
|
Questions & Answers (0)
Product Description
5" Swivel Threaded Stem Caster with Hardware
Replacement part fits Rubbermaid FG131400BLA
Non-marking caster
Tread width = 1.25"
Stem length = 1.625"
Stem diameter = 5/16"
Includes one nut Caster Dimensions Overall Dimensions = 2"L x 5"W x 8.25"H Wheel Diameter = 5"
Replacement part fits Rubbermaid FG131400BLA
Non-marking caster
Tread width = 1.25"
Stem length = 1.625"
Stem diameter = 5/16"
Includes one nut Caster Dimensions Overall Dimensions = 2"L x 5"W x 8.25"H Wheel Diameter = 5"
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 5 in |
| Height | 8.25 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG131400BLA |
| Casters | Stem |
| Material | Rubber |
| Description | 5In Swivel Stem Caster W/Hardware |
| Manufacturers Part Number | FG1314L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |