Rubbermaid® 4" Rigid Plate Caster for Rubbermaid®Utility Truck
Write a Review
|
Questions & Answers (0)
Product Description
4" Rigid Caster
Fits 4708, 4712 Caster Dimensions Wheel Diameter = 4" Tread Width = 1.25" Plate Dimensions = 4" x 2.875" Slot Spacing = 3" x 1.75" Slot Width" .375"
Fits 4708, 4712 Caster Dimensions Wheel Diameter = 4" Tread Width = 1.25" Plate Dimensions = 4" x 2.875" Slot Spacing = 3" x 1.75" Slot Width" .375"
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2-7/8 in |
| Height | 5 in |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Rigid |
| For Use With | FG470800BLA |
| Casters | Plate |
| Material | Steel |
| Description | 4In Rigid Plate Caster W/Hardware |
| Manufacturers Part Number | FG4708L40000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |