The Rubbermaid Commercial Products BRUTE Bucket allows you to easily transport liquids. The corrosive-resistant bails with sturdy, plastic-grip handle makes transport simple.
Rubbermaid® Brute 14 Qt. Plastic Round Utility Bucket 12" Dia x 11-1/4"H, Red - RCP2614RED - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$287.70 Sold in packages of 6 / $47.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Depth | 12 in |
| Height | 11-1/4 in |
Product Details
| Capacity | 14 Quart qt |
| Material | Plastic |
| Package Quantity | 6 |
| Description | Round Utility Bucket |
| Color | Red |
| Manufacturers Part Number | FG261400 RED |
| Bucket Capacity | 14 qt |
| Brand | Rubbermaid |