Food scraper and spatula features a true rubber blade molded directly onto the handle. This construction prevents bacteria and dirt build-up, providing a safer kitchen experience. The rubber spatula is entirely white and stain resistant. Each spatula is safe for use with commercial dishwashers. The seamless construction allows for a permanent bond.
Rubbermaid® Commercial Cook's Scraper, 9 1/2", White
|
Questions & Answers (0)
Product Description
PRICE
$4.15
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Manufacturers Part Number | RCP 1901 WHI |
| Description | Cook's Scraper |
| Color | White |
| Brand | Rubbermaid |
Compliance & Certifications
| Certifications | NSF Registered |