- Quick, Secure Access - Prevents drops, keeps scanners close and ready
- 360° Rotation – Scanner mount rotates to access all buttons and controls in either portrait or landscape mode
- Easy Installation – Durable hook & loop straps wrap around arms or wrist for a secure fit
- All-Day Comfort – High-quality elastic band is breathable and lightweight
- Accessory Slot – Elastic accessory loop holds a stylist, pen, pencil, marker or small cutting tool
- Flexible Scanner Sizing – Snug elastic sides accommodate a variety of scanner sizes
Ergodyne® Squids® 5547 Arm & Wrist Scanner Mount Holder, One Size, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Arm & Wrist Scanner Mount Holder |
| Material | Leather |
| Package Quantity | 1 |
| Color | Black |
| Series | Squids 5547 |
| Manufacturers Part Number | 19147 |
| Brand | Squids by Ergodyne |