The Rubbermaid® Groundskeeper® Outdoor Ashtray is a reliable solution for outdoor smoking-friendly areas. This weatherproof smokers receptacle is designed to help keep unsightly odors and waste contained. Constructed of galvanized steel and requires minimal maintenance. The outer body's molded plastic design resists rust and is easy to clean. The inner container is made of galvanized steel and designed to hold large volume. Restricted upper opening keeps out rain and airflow to fight odors and extinguish butts. FM approved and UV resistant.
Rubbermaid® Groundskeeper® Smokers Receptacle, Black
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 12-1/4 in |
| Height | 39-2/5 in |
| Weight | 15.5 lbs |
Product Details
| Assembly Required | Yes |
| Style | Free Standing |
| Mounting Location | Free Standing |
| Capacity | 1 gal |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | FG257088 BLA |
| Brand | Rubbermaid |