Rubbermaid® Side & Back Panel Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
Side and back panel kit in the color black. Includes (1) back panel and (2) side panels.
Replacement part fits Rubbermaid FG409300BLA , FG409500BLA , FG9T3500BLA , FG9T3400BLA and FG9T4100BLA
Black
Replacement part fits Rubbermaid FG409300BLA , FG409500BLA , FG9T3500BLA , FG9T3400BLA and FG9T4100BLA
Black
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 13-1/2 in |
| Height | 1-1/2 in |
| Shelf Dimensions | 32"L x 13-1/2"W |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Black |
| For Use With | FG409300BLA |
| Material | Plastic |
| Description | Side & Back Panel Kit |
| Manufacturers Part Number | FG4093L1BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |