Rubbermaid® Vacuum Restraint Kit Includes (2) Restraints
Write a Review
|
Questions & Answers (0)
Product Description
Vacuum Restraint Kit
Replacement part fits Rubbermaid FG618900BLA , FG619000BLA , FG619100BLA , FG619200BLA , FG9T1900BLA , FG9T7200BLA , FG9T7300BLA , FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T7900BLA , FG9T9200BLA , FG9T9400BLA and FG9T9500BLA
Replacement part fits Rubbermaid FG618900BLA , FG619000BLA , FG619100BLA , FG619200BLA , FG9T1900BLA , FG9T7200BLA , FG9T7300BLA , FG9T7500BLA , FG9T7600BLA , FG9T7700BLA , FG9T7800BLA , FG9T7900BLA , FG9T9200BLA , FG9T9400BLA and FG9T9500BLA
PRICE
$19.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 3/4 in |
| Height | 1/2 in |
Product Details
| Assembly Required | No |
| Material | Nylon |
| Description | Vacuum Restraint Kit |
| Color | Black |
| Manufacturers Part Number | FG9T94M20000 |
| For Use With | FG619000BLA; FG619100BLA; FG619200BLA; FG9T1900BLA; FG9T7200BLA; FG9T7300BLA; FG |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |