- Roof designed to direct water away from buildings
- Thicker roof with overhanging eave creates more realistic contours, shadows and contrast
- Craftsman style doors with trim moldings
- Horizontal lap siding
- Internal organization system allows for customizable organization using included adaptors
- Lockable – fits standard padlocks
- Double wall construction for Rubbermaid's legendary quality and durability
- Foundation sill detail visually anchors the building
Rubbermaid 1887157 Large Vertical Storage Shed 31"L x 52"W x 81"H
|
Questions & Answers (0)
Product Description
Rubbermaid 1887157 Large Vertical Storage Shed 31"L x 52"W x 81"H
PRICE
$705.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4' 4" ft |
| Depth | 2' 7" ft |
| Height | 6' 9" ft |
| Inside Width | 3' 11" ft |
| Inside Depth | 2' 1" ft |
| Inside Height | 5' 11" ft |
| Area | 15 ft² |
Product Details
| Assembly Required | Yes |
| Color | Tan |
| Style | Vertical |
| Capacity | 53 ft³ |
| Material | Polyethylene Plastic |
| Manufacturers Part Number | 1887157 |
| Brand | Rubbermaid |