Features:
- Professional glass surface cleaner
- Scrub stains without harming surfaces
Weights & Dimensions
| Size | 16 oz |
Product Details
| Style | Liquid |
| Capacity | 16 |
| Scent | Unscented |
| Applicable Materials | Glass |
| Size Type | 16 oz. Bottle |
| Helps Remove | Hard-Water Stains, Lime Scale, Mineral Deposits, Rust, Soap Scum |
| Package Quantity | 12 Bottles |
| Description | Glass Cleaner |
| Manufacturers Part Number | UNGRUB50 |
| Brand | Unger |