Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53977

MPN #: CR-120-3

Carriage Mount Forklift Rug Ram Carpet Pole CR-120-3 Class III 120"L

Product Description
Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. All units are made of steel construction and painted blue. Class III mount and features a spring loaded locking pin to secure unit to the carriage.

The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.

Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

PRICE
$1,179.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Weight Capacity2200 lbs
Weight316 lbs
Carriage Size20 in
Pole or Ram Diameter2-3/4 in
Pole Length (Fully Extended Tool)120 in

Product Details

TypeCarriage Mount
Mount StyleCarriage Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCR-120-3
BrandVestil