Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3248849

MPN #: CRF-60

Vestil™ Rug Ram Boom Fork Mounted, 60", Steel, 2500 lb. Capacity, Blue

Product Description
Transport rolls of carpet with a sturdy rug ram/carpet pole. With a high strength, rota table, replaceable pole, products can be lifted and secured quickly! Poles have a yellow tip for added visibility and personnel safety. The poles may also be removed from base for a simpler storage.

Features:
  • Stress-proof steel pole
  • Open ended fork pockets
  • 2.75" diameter pole
  • Safety chains included


PRICE
$1,145.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89-3/8 in
Weight Capacity2500 lbs
Weight295.4 lbs
Pole or Ram Diameter2-3/4 in

Product Details

TypeFork Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCRF-60
BrandVestil