Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB53982

MPN #: CRP-144

Fork Mount Inverted Forklift Rug Ram Carpet Pole CRP-144 144"L

Product Description
Transport rolls of carpet with our sturdy Rug Rams/Carpet Poles. 2-3/4" diameter high strength, rotatable, replaceable pole has tapered tip. All units are made of steel construction and painted blue. Fork Mounted Rug Rams feature 7½" wide by 2½" by fork pockets on 24" centers. Safety restraint is included to secure unit to fork truck.

The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.

Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

PRICE
$2,257.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
2257.00
Buy 2 units
2039.00Save $218.00 (10%)
Buy 3+ units
1979.00Save $278.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Weight Capacity1800 lbs
Weight528 lbs
Pole or Ram Diameter2-3/4 in
Pole Length (Fully Extended Tool)144 in

Product Details

TypeFork Mount
Mount StyleFork Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCRP-144
BrandVestil