Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB184105

MPN #: CRF-144

Forklift Rug Ram Carpet Pole CRF-144 - Fork Mounted - 144"L

Product Description
Fork Mounted Rug Ram

This Fork Mounted Rug Ram transports rolls of carpet with ease. 2¾" diameter high strength, rotatable, replaceable pole has tapered tip. Constructed from powder coated steel. Feature 7½" wide by 2½" by fork pockets on 24" centers. Safety restraint is included to secure unit to fork truck. Blue finish.

The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.

Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

PRICE
$2,309.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
2309.00
Buy 2 units
2089.00Save $220.00 (10%)
Buy 3+ units
2025.00Save $284.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Weight Capacity1800 lbs
Weight450 lbs
Pole or Ram Diameter2-3/4 in
Pole Length (Fully Extended Tool)144 in

Product Details

TypeFork Mount
Mount StyleFork Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCRF-144
BrandVestil