Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paint & Primer

Paint and primer serve as a protective layer, shielding surfaces from environmental elements, moisture, and UV rays, preventing damage and deterioration. They also enhance the visual appeal of interiors and exteriors with an extensive palette of colors, finishes, and textures, allowing for creative expression and customization. The paints and primers are ideal for various applications, including commercial spaces, offices, and retail environments.
288 Results

General Purpose Paints

General Purpose Paints
General Purpose Paints are ideal for various industrial applications from interior and exterior painting to rust protection. With a quick drying formula, our all purpose paint allows the application of multiple coats in one day. The low VOC offers enhanced protection from fumes. Resistant to cracking, chipping, and fading for added reliability. Sold in a variety of colors, finishes, and sizes.
CompareImageColorFinishSizeBrandModel #Price
Zinsser® PERMA-WHITE Mold & Mildew-Proof Interior Paint, White Semi-Gloss 5 Gallon Pail - 2750
White
Semi-Gloss
5 gal.
Zinsser
WBB2094100$309.95
Diamond Brite Oil Enamel Gloss Paint, White Gallon Pail 1/Case - 31000-1
White
High Gloss
1 gal.
Diamond Brite Paint
WBB1588034$62.95
Plush™ Recreational Surface Coating, 5 Gallon, Tournament Blue
Blue
Matte
5 gal.
Plush
WBB3126771$119.95
Diamond Brite Oil Enamel Gloss Paint, White 5 Gallon Pail 1/Case - 31000-5
White
Gloss
5 gal.
Diamond Brite Paint
Ships Same Day
WBB1588040
$219.95
Diamond Brite Oil Enamel Paint, Ocean Blue Gallon Pail 1/Case - 31550-1
Blue
High Gloss
1 gal.
Diamond Brite Paint
WBB1588082$62.95
Diamond Brite Oil Enamel Paint, English Ivory 5 Gallon Pail 1/Case - 31500-5
White
Semi-Gloss
5 gal.
Diamond Brite Paint
Ships Same Day
WBB1588062
$249.95
Premium Décor Waterborne Acrylic Enamel, Gloss Finish, Fiesta Red, Quart - 705226
Red
Gloss
1 qt.
Premium Décor
WBB2095079$19.25
Start Right Interior Drywall Primer, 5-Gallon - 134034
Primer
Flat
5 gal.
Start Right
WBB2095247$149.95
Plush™ Tennis Striping Paint, 1 Gallon, White
White
Matte
1 gal.
Plush
Ships Same Day
WBB3126772
$42.95
Diamond Brite Oil Primer  Paint, Gray Gallon Pail 1/Case - 31900-1
Gray
Flat
1 gal.
Diamond Brite Paint
Ships Same Day
WBB1588042
$62.95
Showing 1-10 of 89 results

Rust Preventative

Rust Preventative
Rust Preventative Paint features a Direct-to-Metal (DTM) coating that provides metal surfaces with protection against weathering, fading, and corrosion. Our rust preventive paint has good leveling properties with excellent coverage to allow brush strokes to create a smooth, even finish. Choose from various colors, finishes, and sizes to enhance the protection and appearance of your metal surfaces.
Showing 1-10 of 168 results

Stains and Sealants

Stains and Sealants
Protect against moisture and weathering while showcasing the natural grain of the wood with Stains and Sealants. Specially formulated for superior coverage and performance, these paint sealants repel water and resist scuffs and fading for long lasting durability on surfaces. Our wood stains feature UV reflectors that prevent graying and sun damage. Choose from a range of colors and finishes.
Showing 1-10 of 28 results