Zinsser® COVERS UP® Ceiling Paint & Primer In One Spray, White 13 oz. Can - 3688 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Extend the life of stained or dingy ceilings with Rust-Oleum® COVERS UP Ceiling Paint & Primer In One. This ultra-convenient product features a vertical aerosol spray that kills stains and touches up ceiling paint in a single, smooth, even blast. Vertical aerosol for overhead professional projects. Quick cure for water stains. Flat white finish matches most ceiling tiles. Great hide- non-yellowing. Low odor- all purpose interior use. Use under or over latex and oil base paints. Allow to dry two hours before recoat.
PRICE
$81.00 Sold in packages of 6 / $13.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 oz. |
| Coverage | 12-15 Sq. Ft. |
Product Details
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | COVERS UP Ceiling Paint & Primer In One Spray |
| Color | White |
| Manufacturers Part Number | 3688 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |