Rx Destroyer Bottle Mount Security Cable, Each
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Bottle Mount Security Cable |
| Material | Metal/Plastics |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | RXCAB |
| Brand | RX Destroyer |
Related Products
Post Medical's WD 150-S metal sharps security cabinet is made of heavy gauge steel designed to provide secure sharps disposal in public areas such as parks, restrooms, hotels, gas stations and other easily-accessible places. This sharp's cabinet comes with a wall mount enclosure with key lock for use with WD-150 sharps container (1.5 Qt.).
The Locking Wall Mounted Sharps Container Cabinet safely secures sharps containers and is designed to be used with the 5-quart sharps container (Item# 141020). Optional glove box may be attached to the wall cabinet. Wall cabinet measures approx. 12.25"W x 5"D x 10"H (11"H with container). Meets U.S. Federal and State OSHA requirements. Note: Locking wall cabinet only. 5-quart sharps container is sold separately.
Covidien 5-Quart SharpStar In-Room Sharps Container, 10-3/4"W x 5-1/2"D x 12-1/2"H, Transparent Red Sharps refill container with counterbalanced lid is designed for use with Sharpstar In-Room Enclosure System. Design minimizes the potential for overfilling by stopping in the "FULL" position when container reaches maximum capacity. Economical horizontal drop maximizes container volume. Lid design limits accidental or intentional access to container contents and allows visual monitoring of the fill level. Container locks for final disposal. Opening Size: 8" x 3". 5-Quart Capacity. ...
Rx Destroyer™ all purpose is for use with all non-hazardous medications (DEA-controlled & Non-controlled). Includes Pills, Capsules, Tablets, Liquids, Lozenges, Transdermal Patches, Fentanyl Lollipops, and Suppositories. Pro Seriespackaging includes tethered cap and a sight gauge for safe and easy viewing of contents level. Patent Pending Formula* – Made in the USA – Manufactured in Recyclable Plastics *C2R Global Manufacturing's U.S. Patent No. 9,403,197 covers its Rx Destroyer™ products when used with the hardener packet. The hardener packet comes standard with all Rx ...
BenchBin™ is a personal waste container that any researcher can benefit from. Use with 8.5 x 11inch autoclave bags to dispose of biological waste for subsequent processing or forget the autoclave bag and use the BenchBin as a waste container for non-hazardous waste. The red cover is easily removed from the inner basin for easy emptying of contents. Perfect for pipette, tips, microcentrifuge tubes, and gloves, the BenchBin features a push to open/close lid that keeps materials covered and your bench neat. Features: Safely dispose of tips, tubes, gloves, etc. Secures and covers ...