Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320877

MPN #: RX412511RCBL

Extreme Tools RX412511RCBL Professional 41-1/2"W x 25"D x 40-1/2"H 11 Drawer Blue Roller Cabinet

Product Description
Extreme Tools®RX Series RX412511RC 41" 11 Drawer Roller Cabinet is the latest in our RX Series. This Professional quality tool box features 1 extra long drawer to store large and bulky items. Patented self-latching, Quick Release™ drawer pulls attach across the drawer front - not just at the ends - providing a sturdier, more secure handle and keep drawers closed even when moving. Each drawer uses full-extension ball bearing slides that let you load 100-200* lbs per drawer (*drawers with double slides.) This huge 25" deep roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools®quality.

Features:

  • Overall Dimensions: 41"W x 25"D x 40.5"H
  • Heavy-Duty 14 gauge steel caster channels
  • 1 Extra long drawer to fit large tools
  • Full-width, polished extruded aluminum drawer pulls
  • Patented Quick Release self-latching drawer pulls keep drawers closed even when moving
  • 25" Cabinet depth for expanded storage
  • Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 100 lbs per set of slides drawer
  • Deep drawers with 2 sets of slides hold up to 200 lbs.
  • AkzoNobel high gloss powder coat finish
  • Tubular, coded security lock and keys
  • Tubular stainless steel side handle on roller cabinet included
  • 4 – 6"x 2" 'Mag Wheel' Casters (2 locking swivels and 2 rigid)
  • PVC drawer liners included
  • Total Storage Capacity: 18,190.8 cu in
  • Net Weight: 326 lbs
  • Shipping Weight: 264 lbs


Roller Cabinet Drawer Dimensions W x D x H (O.D.):

  • 1 38.4" x 23.3" x 5.8"
  • 3 24.3" x 23.3" x 2.8"
  • 1 24.3" x 23.3" x 5.8"
  • 1 24.3" x 23.3" x 8.8"
  • 1 12.7" x 23.3" x 8.8"
  • 1 12.7" x 23.3" x 5.8"
  • 3 12.7" x 23.3" x 2.8"
PRICE
$1,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41-1/2 in
Depth25 in
Height40-1/2 in
Weight326 lbs
Caster Size6x2 in

Product Details

TypeRoller Cabinet
ColorBlue
SeriesRX
Number of Drawers11
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberRX412511RCBL
BrandExtreme Tools

Warranty

Warranty5 yr