Logitech 980-000028 S150 Digital USB Speaker System, Black
|
Questions & Answers (0)
Product Description
Play all of your favorite music and movies with the Logitech® S150 2.0 USB speakers with digital sound. Their simple USB connectivity means no need for batteries or AC cables. The sleek, stylish design complements laptops in the office and on the go. Built-in volume control and mute button for quick, easy volume adjustments, plus an LED power indicator. When better-than-basic is what you want, these digital audio speakers will deliver what you need: acoustic quality stereo sound. To keep sound quality up without putting a hole in your pocketbook, try the S150 2.0 USB digital speakers.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 2-1/2 in |
| Height | 6-1/4 in |
| Cord Length | Cable Length: 4 ft |
Product Details
| Storage Capacity | 400/800 GB |
| Type | Computer Speakers |
| Package Includes | Two Speakers, Installation Guide |
| Color | Black |
| For Use With | Mac, Windows |
| Power Source | USB |
| Control | Power and Volume Controls on Right Speaker |
| Description | S150 Digital USB Speaker System |
| Package Quantity | 2 |
| Frequency Response | 90 Hz to 20 kHz |
| Manufacturers Part Number | 980-000028 |
| Brand | Logitech |
Warranty
| Warranty | 2 yr |