Maxell® EB125 Digital Stereo Binaural Ear Buds for Portable Music Players
Write a Review
|
Questions & Answers (0)
Product Description
Dynamic sound reproduction provides an exceptional listening experience. Lightweight design for maximum comfort and extended use. Soft-touch rubber cord keeps your headphones safe and prevents tangling. Ideal for all portable music players.
PRICE
$6.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 6 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Type | Earbud/Earphone |
| Color | Silver |
| Material | Silicone |
| Package Quantity | 1 |
| Description | Ear Buds |
| Plug Type | 1/8" or 3.5mm |
| Manufacturers Part Number | 190568 |
| Microphone | No |
| Brand | Maxell |