Milton 134, Safety Blow Gun and 15" Extension, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Safety Blow Gun with 15" angled extension is OSHA compliant as it limits pressure to 30 PSI when dead ended. Offers a maximum of 150 PSI on regulated compressed air lines. Blow Gun offers 4.5 SCFM at 100 PSI. This extension is perfect for those hard to reach places. Has a 1/4" NPT air inlet and a nozzle thread size of 1/2" - 27.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/4IN |
| Width | 3 in |
| Height | 7/8 in |
Product Details
| CFM | 4.5 CFM |
| Made in the USA | Yes |
| Material | Zinc |
| Description | Safety Blow Gun and 15" Extension |
| Manufacturers Part Number | 134 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |