Milton Recoil Hose & Blow Gun Kit
Write a Review
|
Questions & Answers (0)
Product Description
This 20 foot polyurethane re-koil hose is assembled with re-usable, full flow 1/4" MNPT swivel fittings on both ends to avoid twisting and kinking. Polyurethane re-koil hose is perfect for connecting to overhead air lines to keep the hose off the floor and resists abrasion. Maximum working pressure of 125 PSI at 70 degrees Fahrenheit.
Milton S-174KIT Pistol Grip Blow Gun Kit - Safety Tip Nozzle and KWIK-CHANGE® Universal Tip System - 90 Max PSI (4-Piece)
Tackle multiple pneumatic projects confidently with Milton's inclusive 4-piece S-174KIT Pistol Grip Blow Gun Kit, which includes an OSHA-compliant Safety Tip Nozzle and KWIK-CHANGE® Universal Tip System. The 4' bent nozzle is designed with a side safety vent, avoiding accidental damage or forced air in the event of the blow gun tip being obstructed. The slim nozzle is also ideal for reaching into tight or narrow spaces. The pistol grip type body of this blow gun offers a contoured, molded grip for comfort. Store the blow gun using the integrated hang hook or the hang loop right on the body. The variable flow control allows for adjustments of airflow directly on blow gun, avoiding the need to control airflow at the compressor. Offers a pressure range of 30 to 90 PSI and 16.5 SCFM.
The KWIK-CHANGE® Universal Tip System Kit:
Made to create multiple possibilities using one universal adapter, swapping out blow gun attachments to meet your different pneumatic project needs has never been easier. This system kit includes: (1) universal blow gun tip adapter, (1) blow gun rubber tip, and (1) blow gun Venturi tip. Whether you're looking to increase overall airflow with the Venturi tip or to protect your skin and work surfaces with the scratch-resistant, non-marring rubber tip, this trio of 1/8' NPS blow gun nozzle accessories is the perfect addition to any home garage or professional air tool kit. Patent-pending. Adapter is compatible with any 6mm OSHA compliant nozzle and will snap into place when applied. Fits any ?' NPS accessory and connects to any 1/8' NPS attachment to these Milton blow guns: S-167, S-197, S-174KIT, S-194KIT.
APPLICATIONS: Home Garages, Professional Auto or Paint Shops, Industrial, Heavy-duty, Farming/Agricultural, and more.
Singular Milton item part #'s:
S-168ADP: Universal blow gun adapter
S-168VEN: Blow gun Venturi tip
S-168RUB: Blow gun rubber tip
Milton S-174KIT Pistol Grip Blow Gun Kit - Safety Tip Nozzle and KWIK-CHANGE® Universal Tip System - 90 Max PSI (4-Piece)
Tackle multiple pneumatic projects confidently with Milton's inclusive 4-piece S-174KIT Pistol Grip Blow Gun Kit, which includes an OSHA-compliant Safety Tip Nozzle and KWIK-CHANGE® Universal Tip System. The 4' bent nozzle is designed with a side safety vent, avoiding accidental damage or forced air in the event of the blow gun tip being obstructed. The slim nozzle is also ideal for reaching into tight or narrow spaces. The pistol grip type body of this blow gun offers a contoured, molded grip for comfort. Store the blow gun using the integrated hang hook or the hang loop right on the body. The variable flow control allows for adjustments of airflow directly on blow gun, avoiding the need to control airflow at the compressor. Offers a pressure range of 30 to 90 PSI and 16.5 SCFM.
The KWIK-CHANGE® Universal Tip System Kit:
Made to create multiple possibilities using one universal adapter, swapping out blow gun attachments to meet your different pneumatic project needs has never been easier. This system kit includes: (1) universal blow gun tip adapter, (1) blow gun rubber tip, and (1) blow gun Venturi tip. Whether you're looking to increase overall airflow with the Venturi tip or to protect your skin and work surfaces with the scratch-resistant, non-marring rubber tip, this trio of 1/8' NPS blow gun nozzle accessories is the perfect addition to any home garage or professional air tool kit. Patent-pending. Adapter is compatible with any 6mm OSHA compliant nozzle and will snap into place when applied. Fits any ?' NPS accessory and connects to any 1/8' NPS attachment to these Milton blow guns: S-167, S-197, S-174KIT, S-194KIT.
APPLICATIONS: Home Garages, Professional Auto or Paint Shops, Industrial, Heavy-duty, Farming/Agricultural, and more.
Singular Milton item part #'s:
S-168ADP: Universal blow gun adapter
S-168VEN: Blow gun Venturi tip
S-168RUB: Blow gun rubber tip
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 12 in |
| Height | 8 in |
| Weight | 4 lbs |
| Nominal Flow Diameter | 1/4 in |
| Hose Length | 20' |
| Air Connections NPT | 1/4 NPT in |
Product Details
| Air Inlet Thread Size (NPT) | 1/4" in |
| Material | Polyurethane |
| Description | Recoil Hose and Blowgun Kit |
| Manufacturers Part Number | MK1671G |
| Brand | Milton |
Warranty
| Warranty | 1 Year Limited |