Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2203300

MPN #: S-181

Milton S-181, Turbo Blow Gun with Adjustable Nozzle, 3/8" NPT

Product Description
3/8" NPT turbo Blow Gun comes with an adjustable nozzle. Aluminum body is lightweight and durable. Maximum flow delivers 42 SCFM at 125 PSI. Maximum overall working pressure of 230 PSI. Milton Blow Guns meet OSHA standard 1910.242(B) and offer maximum flow for easy clean up and blow off of even the heaviest shavings and chips.

PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2IN
Width4 in
Height1-3/8 in

Product Details

CFM42 CFM
Made in the USANo
MaterialAluminum
DescriptionTurbo Blow Gun with Adjustable Nozzle
Manufacturers Part NumberS-181
Air Inlet Thread Size (NPT)3/8" in
Max PSI230 psi
BrandMilton

Compliance & Certifications

OSHA Compliance MethodYes