Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scrubbing Bubbles

Model # :WBB2248873

MPN #: 313358

Scrubbing Bubbles® Disinfectant Restroom Cleaner, 25 oz. Aerosol Spray, 12 Cans - 313358

Product Description
Make cleaning easy with SC Johnson Professional® Scrubbing Bubbles for the bathroom. When used as directed this product disinfects to kill 99.9% of viruses and bacteria. This antibacterial and antiviral formula foams as it expands into nooks and crannies,

Product Features:
  • Multi-purpose and multi-surface cleaner makes bathroom cleaning easy -- works as bathtub cleaner, shower cleaner, sink cleaner and more
  • Effectively cleans glazed ceramic tile, glazed porcelain surfaces, sealed fiberglass and more
  • Works upside down, letting you get to all those hard-to-reach spots


Safe to use on tile, tubs and showers, shower doors, basins, glazed ceramic tile, sinks, counters, stainless steel, chrome, fixtures, fiberglass, vinyl and glazed porcelain surfaces.

PRICE
$71.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-4/5 in
Width8-1/4 in
Height11-3/4 in
Weight23.2 lbs
Size25 oz

Product Details

TypeDisinfectant Cleaner
For Use WithBathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor
ScentFresh
Applicable MaterialsCeramics, Fiberglass, Wood, Laminates, Metal, Plastic, Stone, Vinyl
Size Type25 oz. Aerosol Can
Helps RemoveMildew, Mold, Stains
DescriptionMulti Surface Bathroom Cleaner
Package Quantity12 Cans
BrandScrubbing Bubbles