Multi-Plane, Full 360º spherical rotation for easy movement of the nozzle.
Features:
- Double O-ring Seals at each Swivel Provide Long Life at Low Temps (-40º F/C)
- Compatible with unleaded Gasoline, Diesel & Ethanol Blends through E10
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 1-5/16 in |
| Height | 2-1/8 in |
| Weight | 0.5 lbs |
| Inlet Connection | 3/4 in |
Product Details
| Type | Accessory |
| Mount | End of Delivery Hose |
| Outlet Connection Type | NPT |
| Color | Gray |
| Outlet | 3/4 |
| Manufacturers Part Number | S075H1314 |
| Fuel Type | Unleaded Gasoline, Diesel, Ethanol (Blends through E10) |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Aluminum |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL US/cUL |