Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094135

MPN #: FRH07514

Fill-Rite FRH07514, 3/4" x 14' Retail Hose Designed for Use with All Electric Pumps

Product Description
Hose 3/4" X 14' with Static Wire

Features:

  • 3/4 x 12' fuel transfer hose
  • Dispense diesel fuel, gasoline, kerosene, and petroleum oils
  • Neoprene exterior
  • Designed for use with all electric pumps
  • High quality Nitrile inner tube
PRICE
$54.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length168 in
Width1-3/8 in
Height1-3/8 in
Weight5 lbs
Inlet Connection3/4 in
Hose Diameter3/4 in
Hose Length14.0

Product Details

TypeAccessory
Outlet Connection TypeNPT
ColorBlack
For Use WithElectric Pumps
Outlet3/4
Manufacturers Part NumberFRH07514
Fuel TypeGasoline, Diesel, Kerosene, Petroleum Oils
PSI50.0 psi
Inlet Connection TypeNPT
Housing MaterialNeoprene
BrandFill-Rite

Warranty

Warranty1 yr