Fill-Rite® 120 Volt AC Drum Mounted System Def Fluid - DF120DAN520
Write a Review
|
Questions & Answers (0)
Product Description
The DF120DAN520 is compatible with water and Diesel Exhaust Fluid/AdBlue®. The DF120DAN520 is a 120V AC pump factory mounted to a drum bracket (expands to accommodate 30 to 55 gallon drums) with an automatic nozzle, nozzle boot with bracket, 5 ft. suction hose - 3/4 in. EPDM, 20 ft. discharge hose - 3/4 in. EPDM and a connections kit that includes (2) 1 in. BSPP x 3/4 in. hose barb 90° elbows, (2) 1 in. BSPP x 3/4 in. hose barb straight fittings and (4) Worm gear hose clamps.
PRICE
$819.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 7-1/2 in |
| Height | 7 in |
| Weight | 37 lbs |
| Cord Length | 6 ft |
| Max Suction Lift | 5 |
| Inlet Connection | 1 in |
| Hose Diameter | 3/4 in |
| Hose Length | 20.0 |
Product Details
| Duty Cycle | 30 Minute |
| Mount | Drum |
| Outlet Connection Type | BSPP |
| Gallons per Minute | 8 gal/min |
| Manufacturers Part Number | DF120DAN520 |
| PSI | 38.0 psi |
| Brand | Fill-Rite |
| Type | Multi-Diaphragm Pump |
| Horsepower | 1/4 HP |
| Color | Gray |
| Amperage | 2.4 A |
| Voltage | 120 V |
| Outlet | 3/4 |
| Fuel Type | Water And Diesel Exhaust Fluid (Def), Ad Blue |
| Inlet Connection Type | BSPP |
| Housing Material | Stainless Steel |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Intertek |