Prevosts1 Composite Blow Gun with Osha Nozzle Equipped with Integrated 1/4" Plug, ARO 210 Plug
Write a Review
|
Questions & Answers (0)
Product Description
Plugs directly into prevos1 coupler. OSHA compliant.Compact design with nitrile seals. Composite grip. Built in plug is nitrided steel, scratch and corrosion resistant. Color coded trigger matches the appropriate PrevostS1 coupler. Yellow = ARO 210.
PRICE
$20.50
10
10
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2IN in |
| Width | 3-1/8 in |
| Height | 7/8 in |
| Weight | 0.2 lbs |
Product Details
| CFM | 7.7 CFM |
| Max PSI | 174 psi |
| Side Grip Handle | Composite |
| Made in the USA | No |
| Material | Polyamide/Steel |
| Description | PrevostS1 Composite Blow Gun Equipped With Integrated Plug |
| Package Quantity | 1 |
| Manufacturers Part Number | ABG 06OSH |
| Housing Material | Composite |
| Coupling Type | ARO 210 |
| Exhaust | 9 |
| Brand | Prevost |