Prevosts1 Composite Blow Gun with Osha Nozzle Equipped with Integrated 1/4" Plug, Iso 6150 Profile
Write a Review
|
Questions & Answers (0)
Product Description
Plugs directly into prevos1 coupler. OSHA compliant.Compact design with nitrile seals. Composite grip. Built in plug is nitrided steel, scratch and corrosion resistant. Color coded trigger matches the appropriate PrevostS1 coupler. Black = ISO 6150.
PRICE
$20.00
10
10
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-13/16IN in |
| Width | 3-3/16 in |
| Height | 7/8 in |
| Weight | 0.2 lbs |
Product Details
| CFM | 7.7 CFM |
| Max PSI | 174 psi |
| Side Grip Handle | Composite |
| Made in the USA | No |
| Material | Polyamide/Steel |
| Description | PrevostS1 Composite Blow Gun Equipped With Integrated Plug |
| Package Quantity | 1 |
| Manufacturers Part Number | CBG 06OSH |
| Housing Material | Composite |
| Coupling Type | ISO 6150 |
| Exhaust | 9 |
| Brand | Prevost |