Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133733

Global Industrial™ Blow Gun, Composite Nozzle w/ Protective Screen

Product Description
Standout Features:

✓ Anti-scratch composite nozzle prevents damage to surrounding equipment.
✓ The handle is completely sealed to prevent dirt and build up from clogging the trigger.
✓ Progressive trigger allows total control over air stream pressure.

Improve the efficiency of any air tool with the Global Industrial™ Blow Gun with Composite Nozzle. Its ergonomic grip and insulated body will regulate the temperature to create a comfortable handling experience for extended periods of use, making it ideal for machinists, technicians, operators, mechanics, detailers, or anyone with an air tool connection. The nozzle's protective polyamide construction ensures longevity and ensures no damage will occur to surrounding equipment. 1 Year Limited Warranty.

  • 1/4" FNPT brass inlet.
  • Recommended service pressure: 87 psi.
  • Max operating pressure: 145 psi.
  • PRICE
    $18.50

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-5/8IN
    Width1 in
    Height5-9/16 in
    Weight0.3 lbs

    Product Details

    TypeBlow Gun
    CFM5.5 CFM
    ColorBlue
    Air Inlet Thread Size (NPT)1/4 in
    Max PSI145 psi
    MaterialPolyamide
    DescriptionBlow Gun
    Package Quantity1
    Manufacturers Part Number133733
    Nozzle MaterialComposite
    BrandGlobal Industrial

    Warranty

    Warranty1 yr