Thermostatic mixing valve to blend hot and cold water to deliver tepid water. Valve has flow capacity of 50 gallons (189 liters) per minute at 30 PSI (2.1 bar) pressure drop. Valve can be used to supply emergency shower or combination safety station. Depending on water supply size and pressure, valve can supply multiple units.
Thermostatic Mixing Valve, 50 Gallon/189 Liter Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,215.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 1-1/4 NPT Female in |
| Inlet Size | 1-1/4 NPT Female in |
Product Details
| Flow Rate | 50 gal/min |
| Type | Thermostatic Mixing Valves |
| For Use With | Emergency Eyewash, Eye/Face Wash, Emergency Showers & Combination Safety Station |
| Material | Brass |
| Package Quantity | 1 |
| Description | Mixing Valve |
| Temperature Range Min | 65 |
| Manufacturers Part Number | G6040 |
| Temperature Range Max | 95 |
| Brand | Guardian Equipment |
Compliance & Certifications
| Certifications | ASSE 1071 |