Bradley S19-788LHS 15 Gallon Pressurized Eye/Face Wash Unit
Write a Review
|
Questions & Answers (0)
Product Description
Self Contained Safety Eyewash. Stainless Steel Portable Pressurized Tank Resists Corrosion. Hand Activated. 15-Gallon Pressurized Tank, Refillable. Chrome Plated Brass Eyewash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.
PRICE
$5,169.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Gravity Fed | No |
| Type | Eyewash Station |
| Capacity | 15 gal |
| Material | Stainless Steel, Brass |
| Description | 15 Gallon Pressurized Eye/Face Wash Unit |
| Eyewash Flow Rate | 3 gal/min |
| Manufacturers Part Number | S19-788LHS |
| Eyewash Activation | Push Handle |
| Brand | Bradley Corporation |
| Number of Heads | 3 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |