Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lift America

Model # :T9FB2319653

MPN #: SP240BLUX12LA

Lift America Round Sling Endless SP240 X 12' Blue, Vertical Capacity, 21200 LBS (S201035)

Product Description
Roundslings are made from a continuous loop of 100% polyester load bearing yarns. The yarns are covered by two polyester tubular jackets. The outer jacket is color-coded for quick visual capacity recognition. If the inner load bearing fibers are visible, remove the sling from service immediately and discard properly. Use the easy-to-read chart for single-path capacities.

PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Weight14.4 lbs
Rated Weight Capacity (@ 60°)36700 lbs
Choker Hitch Weight Capacity17000 lbs
Vertical Lift Weight Capacity21200 lbs
Rated Weight Capacity (@ 90°)21200 lbs
Rated Weight Capacity (@ 45°)29977 lbs
Basket Hitch Capacity42400 lbs

Product Details

TypeEndless
ColorBlue
StyleWeb Round
MaterialPolyester
Manufacturers Part NumberSP240BLUX12LA
BrandLift America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.9