Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173177

MPN #: KP3775-1

Lincoln Electric® Viking™ 2x4C® Auto Darkening Lens, Shade 8 - 13, Gray

Product Description
The Viking™ 2x4C® Series - Auto Darkening Lens utilizes world renowned 4C Lens Technology to provide crystal clear view of the arc and puddle. This exclusive liquid crystal lens broadens the color range & hues which can be seen in both light and dark states. Compatible with most pipeline, pancake and construction style helmets, this versatile lens provides shade control for seamless process changes and sensitivity control for optimized performance based on application.

™ Lens Technology - The Modern Super Visibility:
  • World renowned lens technology provides crystal clear view of the arc and puddle
  • The exclusive liquid crystal lens broadens the color range & hues which can be seen in both light and dark states
  • Eliminates color saturation for a true color view
  • Reduces eye strain for all day comfort
  • High quality and consistent performance which minimizes blurriness and distortion
Recessed Controls:
  • Variable Shade 8-13 adjustments for seamless process and amperage changes can significantly improve productivity
  • Variable Sensitivity adjustments for optimal lens response based on application, environment or individual
  • Delay Control adjustments provides personalized lens dark to light switching performance
Features:
  • 4C™ Lens Technology eliminates imperfections and color saturation to create a clear view of the base material, arc & puddle while reducing eye strain
  • Variable shade range of 8 - 13 for personalized shade control and seamless welding application changes
  • Variable sensitivity for optimal lens performance based on application
  • Shade 3 light state for setup or inspection work
  • Hassle free 2 year warranty
  • Low Battery Indicator for convenient battery life status
  • Replaceable Batteries can extend overall usage life of the lens cartridge
  • Solar Rechargeable utilizes light to lengthen battery life
  • Two Arc Sensors for consistent arc switching


PRICE
$299.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Width3/16 in
Weight0.1 lbs
Viewing Area3-5/8 x 1-3/8

Product Details

TypeAuto Darkening Lens
ColorGray
SeriesViking™ 2x4C®
Light State3
Lens Speed1/10000 Second Switching Speed
Number of Arc Sensors2
MaterialABS
Lens Shade8 to 13
DescriptionAuto Darkening Lens
Package Quantity1
Shade RangeW8 to W13
Manufacturers Part NumberKP3775-1
Adjustable Shade Range8 to 13
Lens QualityDIN Rating 1/1/1/2
BrandLincoln Electric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsTM Z87W3/8-13, CSA Z94.3