Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173212

MPN #: K3005-3

Lincoln Electric® S350 Advanced Power Wave® Ready-Pak Multi-Process Welder, 350A, Red

Product Description
The multi-process Power Wave® S350 is packed with Lincoln Electric® performance technology and innovation. Built to be the best in class advanced process welding machine, the Power Wave® S350 features advanced welding waveforms optimized to provide for nearly any application.

Features:
  • Patented PowerConnect® Technology - Automatically adjusts to input power from 200-600V, 50 or 60 Hz, single phase or three phase. Welding output remains constant through the entire input voltage range
  • Tribrid® Power Module - Exceptional welding performance with high power factor and efficiency
  • CheckPoint® - A cloud-based system to view or analyze your welding data. Track equipment usage, store weld data, configure fault limits and more
  • Optional 115V (10A) AC Duplex Auxiliary Power Receptacle - Features patent-pending Surge Blocker™ Technology to ensure simultaneous welding performance is not compromised by high starting current devices such as grinders (typically requiring 60A or more peak surge current)
  • Compact and Durable Case - IP23 rated to withstand harsh environments
  • Standard Ethernet - Allows for easy software upgrades through
  • Modular platform allows for customization to your welding needs. Modules can be stacked directly beneath power source for clean and convenient configuration whether stationary or on a cart
  • All Power Wave® systems come standard with access to Lincoln Electric® Power Wave® Manager and Lincoln Electric® Checkpoint® Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • What's Included: Power Wave S350 Power Source (K2823-3), Power Feed 84 Wire Feeder (Bench Model) (K3328-13), 0.035 in. (0.9 mm) Drive Roll and Split Wire Guide Kit (KP1505-035S), 0.040 - .045 in. (1.0 - 1.2 mm) Drive Roll and Split Wire Guide Kit (KP1505-045S), Magnum PRO Curve 400 Gun and Cable Package (K2952-2-10-45), Work Lead and Wire Feeder Power Source Cables Package - 350 amps 60% duty cycle with Tweco style Cam-Lock connectors and Ground Clamp (K1803-2), Inverter and Wire Feeder Cart Harris Flowmeter and Regulator (3100211)
  • Industry leading 5 Year warranty


PRICE
$25,459.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width39 in
Height52 in
Weight450 lbs

Product Details

Duty Cycle350 A @ 40%, 300 A @ 100%, 325 A @ 40%, 250 A @ 100%
ColorRed
Amperage5 - 350 A
Hertz50/60 Hz
PolarityDC
ProcessStick, DC TIG, Pulsed DC TIG, MIG, Pulsed MIG, Flux-Cored
Voltage200/208, 220/230/240, 380/400/415, 460, 575 V
Phase1, 3
DescriptionAdvanced Process Welder
Single Pass Capacity57
Manufacturers Part NumberK3005-3
Output5 - 350A BTU
BrandLincoln Electric

Warranty

Warranty5