Mixing Valves
Mixing valves are an efficient way to safely blend hot and cold water in a tempering system. Thermostatic mixing valves combine precision and durability to provide a safe, regulated flow of tempered water blended to precise temperature requirements. Valves are ideal for commercial and industrial applications.
Most Relevant

Global Industrial™ Thermostatic Mixing Valves
| Compare | Image | Inlet Connection | Outlet Connection | Max Pressure | Temperature Range Max | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 1/2" x 14 NPT in | 1/2" x 14 NPT in | 125 psi | 95°F | Brass | Ships Same Day WBB3186064 | $379.95 | ||
![]() | 3/8 in | 3/8 in | 125 psi | 120 °F | Lead Free Brass | Ships Same Day WBB3186065 | $85.95 |

Guardian Equipment Thermostatic Mixing Valves

Bradley Thermostatic Mixing Valves
Showing 1-10 of 19 results

Speakman® Thermostatic Mixing Valves & Replacement Valves
Showing 1-10 of 13 results