Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ScopeNEXT

Model # :WBB1249715

MPN #: IBC Spout F55

IBC Spout with Female 2" Buttress (S60 x 6) Threaded Connector

Product Description
The IBC Spout is a clean and convenient way to empty an IBC Tote into smaller containers and has a small 'X' piece to reduce splash. The black cap can be replaced to keep the spout clean and stop any drips. Come with female 2" Buttress (S60 x 6) threaded connector with gasket and pour spout with anti splash/vortex 'X' insert & dust cap.

PRICE
$8.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width3 in
Height5 in
Weight0.2 lbs
Suction Tube Dimension2 in
Thread1 in
Discharge Spout Diameter1-1/2 in

Product Details

Assembly RequiredNo
TypeSpout
ColorRed
Accessory TypeSpout
For Use WithIBC
Temperature Range122 °F
To Fit Valve/ThreadS60x60 (2") Male Buttress Thread
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberIBC Spout F55
Dispensing Rate20 GPM
BrandScopeNEXT