Rust-Oleum S71 Spray Enamel Gray 208113 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum S71 Spray Enamel Gray 208113
Formulated for spray application. Zero VOC, zero HAP, odorless, two component, water-based epoxy primer. Designed for adhesion and corrosion resistance, and for general maintenance use in a moderate industrial environment for the corrosion protection of equipment and other steel surfaces. Not suitable for continuous water immersion service. Fast dry.
Formulated for spray application. Zero VOC, zero HAP, odorless, two component, water-based epoxy primer. Designed for adhesion and corrosion resistance, and for general maintenance use in a moderate industrial environment for the corrosion protection of equipment and other steel surfaces. Not suitable for continuous water immersion service. Fast dry.
PRICE
$193.90 Sold in packages of 2 / $96.95 ea
1
1
Expected on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Liquid |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 2 |
| Description | 0 VOC Water-Based Epoxy Primer |
| Color | Gray |
| Manufacturers Part Number | 208113 |
| Brand | Rust-Oleum |