Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196715

MPN #: 4099614

Dowsil™ 1200 OS Primer, 11 oz. Can, Clear - Pkg Qty 12

Product Description
An air drying primer supplied as a dilute solution of moisture reactive materials in volatile siloxane and is used to improve both the quality and speed of adhesion development to room temperature vulcanizing silicone sealants to a variety of common non-porous substrates.

Features:
  • Useful for both moisture-curing RTV, and heat-curing silicones
  • Diluted in low-molecular-weight silicone fluid
  • Meets many international regulations for low VOC content (including European Union)
  • Enhances bonding/adhesion of RTV and heat-cure silicones to ceramics, glass, wood, masonry, structural plastics (including FR-4), and many metals


PRICE
$1,319.40  Sold in packages of 12 / $109.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size11 oz.

Product Details

TypeOS Primer
Size TypeCan
FinishChalky
Package Quantity12
DescriptionOS Primer
FeaturesUseful For Both Moisture-Curing RTV & Heat-Curing Silicones
ColorClear
Manufacturers Part Number4099614
For Use WithAdhesives & Sealants
BrandDowsil