Satco S9157 0.5W LED C7 Night Light Bulb Candelabra Base White 2700K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 0.5W LED C7 Night Light Bulb Candelabra Base White 2700K
PRICE
$5.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.13 in |
| Base | Candelabra (E12) |
| Diameter | 0.84 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 0.5 W |
| Voltage | 120 V |
| Description | Satco 0.5W LED C7 Night Light Bulb Candelabra Base White 2700K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9157 |
| Lumens | 14 |
| Shape | C7 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |