Satco S39752 LED HID Replacement, Adj. Beam Angle, 60W, 8400 Lum, 5000K, Type B, Mog Base, 100-277V
Write a Review
|
Questions & Answers (0)
PRICE
$87.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 4-1/8 in |
| Height | 4-1/8 in |
| Weight | 2 lbs |
| Base | Mogul (EX39) |
| Diameter | 4-1/8 in |
Product Details
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 60 W |
| Material | Thermoplastic/Steel/Aluminum |
| Manufacturers Part Number | S39752 |
| Incandescent Equivalent | 500 W |
| Lamp Type | LED HID |
| Lumens | 8400 |
| Shape | Corn |
| Brand | Satco |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Lamp Code | 60W/LED/HID/MB/5000K/100-277V/EX39 |
| Voltage | 100 V |
| Dimmable | No |
| Description | 60W/LED/HID/MB/5000K/100-277V |
| Package Quantity | 1 |
Warranty
| Warranty | 5 |
Compliance & Certifications
| Certifications | cULus Listed, RoHS, FCC Compliant |