Wilson Safe 1.5 Hour Fire Safe - 20-3/4"W x 22"D x 32-1/4"H, Digital Lock, Black
Write a Review
|
Questions & Answers (0)
Product Description
Our fire safe line is manufactured under strict standards. The result is the highest rated fire safes in their class. With combined burglar resistance, our safes protect the most precious documents and valued treasures. Features include digital lock, 1 locking drawer, and 1 shelf.
PRICE
$939.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 22 in |
| Height | 32-1/4 in |
| Inside Width | 14-3/4 in |
| Inside Depth | 13 in |
| Inside Height | 26-1/2 in |
| Weight | 268 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Digital Lock |
| Type | Fire Safe |
| Number of Adjustable Shelves | 2 |
| Color | Black |
| Door Type | Right Hinged Door |
| Number of Drawers | 1 |
| Capacity | 2.94 ft³ |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 080REHNW |
| Keyed Lock Type | Keypad |
| Brand | Wilson Safe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 90 Min. @ 1832°F |