Phoenix Safe DBAUM Fingerprint Lock Luxury Fire Res. Safe w/ Walnut Door 2.28 cu ft, Black, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The perfect combination of beauty and world class protection, the Phoenix DBAUM fire resistant safe is a pleasing accent to any home office decor. Featuring rugged metal fire doors with a walnut finish, sturdy drawers, excellent fire rating, as well as impact protection. All the protection you need in an attractive package. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. Fingerprint Lock that can also be used as a Digital Lock programmable with 4-16 digits. Commercial fire rated Class 350 1.5-hour (90 minutes) for documents and paper. Impact Rated. The impact test includes dropping the safe 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the safe. Digital Protection: Fire Rated MTC Class B 60 minutes for CDs, DVDs, USB Drives, and Memory Sticks. A bolt-down kit is included so that this safe can be bolted to the floor for added security. Includes 1 adjustable shelf, 1 adjustable drawer, and key hanger on inside of door. Features commercial-grade, all-steel construction. All bolt work fastens into steel. Smooth, genuine walnut door and drawer panels with a smoke and heat-resistant frame structure. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request.
Manufacturers Part Number: DBAUM700
Manufacturers Part Number: DBAUM700
PRICE
$2,699.00
1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-11/16 in |
| Depth | 20-3/4 in |
| Height | 25-5/16 in |
| Inside Width | 15 in |
| Inside Depth | 13 in |
| Inside Height | 20-1/4 in |
| Weight | 220 lbs |
Product Details
| Lock Type | Digital Keypad Lock with Fingerprint Option |
| Type | Luxury Fire and Water Resistant Safe |
| Number of Adjustable Shelves | 1 |
| Color | Black |
| Door Type | Right Hinged Door |
| Series | Luxury |
| Number of Drawers | 1 |
| Capacity | 2.28 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| All Welded, Assembled, or Unassembled | Assembled |
| Manufacturers Part Number | DBAUM700 |
| Brand | Phoenix Safe International |
Warranty
| Warranty | 3 Years Parts & Labor |
Compliance & Certifications
| Fire Rating | 90 Min. @ 1700°F |